
LED High Bay, Selectable Wattage/CCT, 120-277V, Dimmable, White
Item #: 2027733
Cat #: UFOHIBA3A/S150UNVD8SC7/WH
UPC: 046135626937
to view pricing and more.
Documents & Guides
LED High Bay, Selectable Wattage: 100/120/150, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, White Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62693* *Sylvania Part # 62693*
Overview
LED High Bay, Selectable Wattage: 100/120/150, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, White Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62693* *Sylvania Part # 62693*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the Value Class UFO High Bay 3A is ideal for illuminating warehouses, gymnasiums, and other industrial applications. The dual selectable feature facilitates inventory management and allows customers to customize lighting on site with ease.
Also known as: 046135626937, UFOHIBA3A/S150UNVD8SC7/WH
Features & Benefits
- Lightweight fixture is designed for easy and safe installation
- Mounting hook included
- All fixtures ship with a sensor base pre-wired to a small junction box so they are ready to accept the optional, field installable, screw-in microwave motion/daylight sensor with no wiring required
- Multiple mounting options for a variety of applications – pendant, hook, surface mount
- Energy savings up to 78%
- IP65 rated aluminum body
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 100, 150, 120, Selectable |
| Diameter: | 12 in |
| IP/NEMA Rating: | IP65 |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 12 in |
| Color: | White |
| Light Technology: | LED |
| Lumens: | Selectable |
| Wattage: | 100, 150, 120, Selectable |
| IP/NEMA Rating: | IP65 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |