Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #573329

Item #: 202783
Cat #: BC60G16-1/2C/CL/LL-120V-6/2TP
UPC: 046677166991
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 540, Rated Average Life: 2000 Hours, Lamp Finish: Clear *Philips Part # 16699-0*

Overview

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 540, Rated Average Life: 2000 Hours, Lamp Finish: Clear *Philips Part # 16699-0*
Also known as: 046677166991, BC60G16-1/2C/CL/LL-120V-6/2TP

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Lumens: 540
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 540
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)