DBI-SALA® Nano-Lok™ Extended Length Self Retracting Lifeline

Item #: 2028454

Cat #: 3101684

UPC: 840779167470

to view pricing and more.
Documents & Guides
DBI-SALA® Nano-Lok™ Extended Length Self Retracting Lifeline, 11' Arc Flash, Steel Hook, Nylon Thermoplastic Housing, Blue

Overview

DBI-SALA® Nano-Lok™ Extended Length Self Retracting Lifeline, 11' Arc Flash, Steel Hook, Nylon Thermoplastic Housing, Blue

3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifelines are going to great lengths to help improve fall protection. Available in 9 ft., 11 ft., 15 ft. and now 20 ft. lengths, the family of Nano-Lok SRLs combines fall protection with ease-of-use and comfort for even more applications. Speed sensing brake activation system provides protection at low heights. Tension is always kept on the lifeline, which helps reduce dragging, snapping and trip falls.  Durable nitrile energy absorber is a smaller design and last four times longer.

Also known as: 840779167470, 3101684

Specifications

Color: Blue
Material: Thermoplastic, Steel, Nylon
Color: Blue
Material: Thermoplastic, Steel, Nylon