Meter Socket, Bypass

Item #: 202849

Cat #: 9804-9147

UPC: 783643366886

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Meter Socket, Type HQ7SD, 7 Terminal, 320 Amp, Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, Type HQ7SD, 7 Terminal, 320 Amp, Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643366886, 9804-9147

Specifications

Amps: 320
Mounting: Surface
Jaws: 7
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 320
Jaws: 7
Sockets: 1
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R