This product has been discontinued.

GFCI LINECORD, 3-TAP, 15A 120V, 2', MAN
Item #: 20285
Cat #: GFP2TTM
UPC: 783585690834
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Power Protection Products, GFCI Linecord,Commercial, Manual Set, 15A 120V AC, 5-15R, 2' Cord Length, 4-6 mA TripLevel, Black and Yellow
Overview
Hubbell Wiring Device Kellems, Power Protection Products, GFCI Linecord,Commercial, Manual Set, 15A 120V AC, 5-15R, 2' Cord Length, 4-6 mA TripLevel, Black and Yellow
Also known as: 783585690834, GFP2TTM
Features & Benefits
- High impact UV stabilized housing for long life
- All-glass circuit board provides moisture immunity
- Watertight GFCI housing for use in harsh environments
Specifications
| NEMA Configuration: | 5-15P |
| Type: | GFCI Line Cord |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 2 ft |
| Color: | Yellow |
| NEMA Configuration: | 5-15P |
| Volts AC: | 120 |
| Length: | 2 ft |
| Type: | GFCI Line Cord |
| Amps: | 15 |
| Color: | Yellow |