This product has been discontinued.
Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #549501
Item #:
202853
Cat #:
40G25/CL/LL-120V-12/1-TP
UPC:
046677167479
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 460, Rated Average Life: 2,000 Hrs. Color: Clear. Philips Part # 167478. * OBSOLETE & NO LONGER MADE * ** TRY LED ALTERNATIVE **
Overview
Incandescent Decorative Lamp, 40W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 460, Rated Average Life: 2,000 Hrs. Color: Clear. Philips Part # 167478. * OBSOLETE & NO LONGER MADE * ** TRY LED ALTERNATIVE **
Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and halfchrome provides decorative sparkle and reduced glare.
Also known as: 046677167479, 40G25/CL/LL-120V-12/1-TP
Specifications
Color: | Clear |
Lumens: | 460 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Shape: | G25 (Globe) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Color: | Clear |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Shape: | G25 (Globe) |
Light Technology: | Incandescent |
Lumens: | 460 |
Volts AC: | 120 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)