1/2" Spade Bit

Item #: 202861

Cat #: 33L-1/2

UPC: 783310315377

to view pricing and more.

Overview

1/2" Spade Bit, Length: 16".

Bore hardwood, softwood, plywood and drywall

Forged and heat treated for long life

For use in 1/4 IN (6.4 mm) or larger power drills

Hole in top center of bit for wire pulling

P.O.P. Packaged

Also known as: 783310315377, 33L-1/2

Specifications

Diameter: 1/2 in
Type: Spade Bit
Length: 16 in
Diameter: 1/2 in
Length: 16 in
Type: Spade Bit