4G WHITE SW/3DPLX.RCPT.

Item #: 202886

Cat #: 86584

UPC: 095327865845

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (1) Toggle Switch, (3) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (1) Toggle Switch, (3) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327865845, 86584

Specifications

Type: Wallplate
Material: Steel
Gangs: 4
Type: Wallplate
Gangs: 4
Material: Steel