MILW 48-17-3120 12" DIAMOND PREMIUM

Item #: 2029012

Cat #: 48-17-3120

UPC: 045242357505

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-17-3120 DIAMOND CORE B

Overview

MIL 48-17-3120 DIAMOND CORE B

Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4 in. to 14 in., Milwaukee diamond premium wet core bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with threaded cap for easily extending the core bit. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.

Also known as: 045242357505, 48-17-3120

Features & Benefits

  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Specifications

No Specifications Available