This product has been discontinued.

Breaker, 15/15A, 1P, Duplex, 120VAC, 10 kAIC, Type MH-T
Item #: 202903
Cat #: MP1515
UPC: 040892280609
to view pricing and more.
Documents & Guides
15/15 Amp, 1-Pole, Duplex, Type MH-T Circuit Breaker, 10 kAIC, 120 Volt AC
Overview
15/15 Amp, 1-Pole, Duplex, Type MH-T Circuit Breaker, 10 kAIC, 120 Volt AC
Also known as: 040892280609, MP1515
Specifications
| Poles: | 1 |
| Volts AC: | 120/240 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Amps: | 15 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |