Sign In or Register to view pricing and more.
Documents & Guides
GFT Ground Fixed Tilt C Pile, Mill Finish
Overview
GFT Ground Fixed Tilt C Pile, Mill Finish
Also known as: 404001
Specifications
Color: | Silver |
Material: | Steel |
Length: | 150 in, 12.500 ft |
Family / Style: | GFT |
Weight: | 80.00 lbs |
Type: | C-Pile |
Color: | Silver |
Length: | 150 in, 12.500 ft |
Weight: | 80.00 lbs |
Material: | Steel |
Family / Style: | GFT |
Type: | C-Pile |
Customer Reviews
No reviews for this product
(0)