This product may not be available in all locations.

PowerFlex 755TL Drives, Corrosive Gas Protection (XT), 65-96A, 50-75HP. 480VAC
Item #: 2029122
Cat #: 20GE7ND077LNANNNNN
UPC: 194033912581
to view pricing and more.
Documents & Guides
PowerFlex 755T Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Open Type/IP00; Wall Mount, Light Duty - 75 Horse Power (96 Amp), Normal Duty - 60 Horse Power (77 Amp), Heavy Duty - 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase, Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control
Overview
PowerFlex 755T Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Open Type/IP00; Wall Mount, Light Duty - 75 Horse Power (96 Amp), Normal Duty - 60 Horse Power (77 Amp), Heavy Duty - 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase, Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control
Our PowerFlex® 755T drives are designed to provide harmonic mitigation, regeneration, and common bus solutions that help reduce energy costs, add flexibility, and increase productivity. These are the first drives to offer TotalFORCE® technology which uses several patented features to help optimize your system.
Also known as: 194033912581, 20GE7ND077LNANNNNN
Specifications
| Amps: | 77, 96, 65 |
| Type: | AC Drive |
| Horsepower: | 75, 60, 50 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP00 |
| Mounting: | Wall |
| Size: | Frame 5 |
| Standards: | Build America Buy America Compliant |
| Amps: | 77, 96, 65 |
| Horsepower: | 75, 60, 50 |
| IP/NEMA Rating: | IP00 |
| Size: | Frame 5 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |