Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 202919
Cat #: 65BR30/SP20/LL-120V-12/1-TP
UPC: 046677167691
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 620, Color Temperature: 2710K, Rated Average Life: 2,500 Hrs. *Philips Part # 16769-2*

Overview

Incandescent Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 620, Color Temperature: 2710K, Rated Average Life: 2,500 Hrs. *Philips Part # 16769-2*
Philips DuraMax® Long Life Light Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. A wide assortment of shapes, sizes and wattages ensure that there is a DuraMax product to meet most basic lighting needs.
Also known as: 046677167691, 65BR30/SP20/LL-120V-12/1-TP

Specifications

Lumens: 620, 610
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 65
Color Rendering Index (CRI): 100
Color Temperature: 2710 (Warm White)
Light Technology: Incandescent
Lumens: 620, 610
Shape: BR30 (Bulged Reflector)
Wattage: 65
Color Temperature: 2710 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)