SURGE (2)15A 1P 120V BREAKERS AND SPD

Item #: 202931

Cat #: MSA1515SPD

UPC: 040892280760

to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Surge are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 15A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 1P Connection PLUG-IN Length 7 Width 10.5 Height 5

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Surge are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 15A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 1P Connection PLUG-IN Length 7 Width 10.5 Height 5
Also known as: 040892280760, MSA1515SPD

Specifications

Poles: 1
Amps: 15
Poles: 1
Amps: 15