Lighted Extension Cord, SJTW, 12/3 AWG, Yellow, 50', Outdoor

Item #: 202941
Cat #: 1688SW0002
UPC: 029892016883
Sign In or Register to view pricing and more.
Documents & Guides
Cold Weather Extension Cord, 12/3, Heavy-Duty, 15 Amp, 125 Volt, SJEOOW, 50 Foot, NEMA 5-15,Yellow, with Power Light Indicator

Overview

Cold Weather Extension Cord, 12/3, Heavy-Duty, 15 Amp, 125 Volt, SJEOOW, 50 Foot, NEMA 5-15,Yellow, with Power Light Indicator
Polar/SolarĀ® extension cords are built to stay flexible under the most extreme temperatures
Also known as: 029892016883, 1688SW0002

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 15
Length: 50 ft
Standards: California Proposition 65
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Amps: 15
Standards: California Proposition 65
Conductors: 3
Gauge: 12
Length: 50 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)