This product has been discontinued.

Load Center, Main Lug, 125A, 4/8, 120/240VAC, NEMA 3R
Item #: 203007
Cat #: LW004NR
UPC: 040892270655
to view pricing and more.
Documents & Guides
Load Center, Main Lug, 125 Amp, 4 Space, 8 Circuit, 120/240 Volt AC, NEMA 3R
Overview
Load Center, Main Lug, 125 Amp, 4 Space, 8 Circuit, 120/240 Volt AC, NEMA 3R
Also known as: 040892270655, LW004NR
Specifications
| Spaces: | 4 |
| Amps: | 125 |
| Circuits: | 8 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Spaces: | 4 |
| Circuits: | 8 |
| Phase: | 1 |
| Type: | Main Lug |
| Amps: | 125 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |