
4" Round LED Downlight, Selectable
Item #: 2030085
Cat #: JPDZ4-DB-ALO10-SWW5WD-90CRI-120-FRPC-WWH
UPC: 194994606741
to view pricing and more.
Documents & Guides
4 Inch Round LED Downlight, Baffle Trim, Selectable Wattage: 8.1/13.6/15, 120V, 90+ CRI, Selectable Lumens: 700/1000/1200, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V Forward/Reverse Phase Cut, 5% Dimming, White Finish/White Trim Ring
Overview
4 Inch Round LED Downlight, Baffle Trim, Selectable Wattage: 8.1/13.6/15, 120V, 90+ CRI, Selectable Lumens: 700/1000/1200, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V Forward/Reverse Phase Cut, 5% Dimming, White Finish/White Trim Ring
Canless low profile 4” LED recessed downlight with deeply regressed light source and technology rich features offers performance up to 1200L and installation solutions for both new construction and remodel applications.
Also known as: 194994606741, JPDZ4-DB-ALO10-SWW5WD-90CRI-120-FRPC-WWH
Specifications
| Lumens: | 1000, 700, 1200, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 4 in |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Lumens: | 1000, 700, 1200, Selectable |
| Size: | 4 in |
| Color: | White |
| Color Rendering Index (CRI): | 90+ |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Diameter: | 4 in |
| Light Technology: | LED |