Halogen Reflector Lamp, 45W, 120V

Item #: 203027
Cat #: 45PAR38/HAL/FL25-130V-12PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 45W, 120V### NO LONGER MADE BY PHILIPS - SEE SUB ### Halogen Reflector Lamp, 45W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 530, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 2,500 Hrs.

Overview

Halogen Reflector Lamp, 45W, 120V### NO LONGER MADE BY PHILIPS - SEE SUB ### Halogen Reflector Lamp, 45W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 530, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 2,500 Hrs.
Also known as: 45PAR38/HAL/FL25-130V-12PK

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 530
Volts AC: 120
Wattage: 45
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Angle: 25°
Lumens: 530
Wattage: 45
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)