This product has been discontinued.

Load Center, Main Lug, 125A, 8/16, 120/240VAC, NEMA 3R
Item #: 203032
Cat #: LW008NR
UPC: 040892270853
to view pricing and more.
Documents & Guides
Load Center, Main Lug, 125 Amp, 8 Space, 16 Circuit, 120/240 Volt AC, NEMA 3R
Overview
Load Center, Main Lug, 125 Amp, 8 Space, 16 Circuit, 120/240 Volt AC, NEMA 3R
Also known as: 040892270853, LW008NR
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| Circuits: | 16 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Spaces: | 8 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Flush, Surface |
| Circuits: | 16 |
| Volts AC: | 120/240 |
| Spaces: | 8 |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |