Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, Flat Lid, No Kos

Item #: 203045

Cat #: 6624GFLNK

UPC: 761515161340

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6 Inch x 6 Inch x 2 Foot, Steel, NO KNOCKOUTS, Gray, Flat Lid

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6 Inch x 6 Inch x 2 Foot, Steel, NO KNOCKOUTS, Gray, Flat Lid
Also known as: 761515161340, 6624GFLNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in