This product has been discontinued.

Switch/GFCI Receptacle Combo, 15A, 125V, White
Item #: 203050
Cat #: 1595-SWTTRWCC4
UPC: 785007239645
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant, Combination GFCI Single Outlet with a Switch. Monochromatic, Wallplate and Screws included - White.
Overview
15 Amp, 125 Volt, Tamper Resistant, Combination GFCI Single Outlet with a Switch. Monochromatic, Wallplate and Screws included - White.
Also known as: 785007239645, 1595-SWTTRWCC4
Specifications
| Type: | Receptacle, GFCI, Tamper-Resistant, Rocker Switch, Decorator |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Type: | Receptacle, GFCI, Tamper-Resistant, Rocker Switch, Decorator |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | White |