High Performance Circuit Breaker, 2P, 80A

Item #: 2030645

Cat #: S802S-K80

UPC: 612271201651

to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 80 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 80 Amp
Also known as: 612271201651, S802S-K80

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 80
Interrupt Rating AC: 50 kA