300 Watt PS35 ## DISCONTINUED ##

Item #: 203106

Cat #: 300-120/130V-24/1

UPC: 046677143145

to view pricing and more.
Documents & Guides
Incandescent Lamp, 300W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 4600, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear.

Overview

Incandescent Lamp, 300W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 4600, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear.
Also known as: 046677143145, 300-120/130V-24/1

Specifications

Color: Clear
Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Lumens: 4600
Color Rendering Index (CRI): 100
Wattage: 300
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Color: Clear
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Volts AC: 120/130
Shape: PS35 (Pear Straight)
Lumens: 4600
Wattage: 300
Light Technology: Incandescent