Switch/GFCI Receptacle Combo, 15A, 125V, Light Almond

Item #: 203128

Cat #: 1595-SWTTRLACC4

UPC: 785007239638

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant, Combination GFCI Single Outlet with a Switch. Monochromatic, Wallplate and Screws included - Light Almond.

Overview

15 Amp, 125 Volt, Tamper Resistant, Combination GFCI Single Outlet with a Switch. Monochromatic, Wallplate and Screws included - Light Almond.
Also known as: 785007239638, 1595-SWTTRLACC4

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Rocker Switch, Decorator
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15