ETN CC3225SR01 Type CC Molded Case

Item #: 2031839

Cat #: CC3225SR01

UPC: 782113420561

Sign In or Register to view pricing and more.
Documents & Guides
ETN CC3225SR01 Type CC Molded

Overview

ETN CC3225SR01 Type CC Molded
Also known as: 782113420561, CC3225SR01

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 225
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 225
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA