Standard Cable Tie, 13.4 IN L x 0.27 IN W x 0.06 IN THK, Nylon/Poly

Item #: 20319

Cat #: TY27M

UPC: 786210824697

to view pricing and more.
Documents & Guides
Standard Cable Tie, 13.4 IN L x 0.27 IN W x 0.06 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 13.4 IN L x 0.27 IN W x 0.06 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210824697, TY27M

Specifications

Color: Natural
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Natural
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon