1-Gang Power Box, NM, Ivory

Item #: 203211
Cat #: PSB1V
UPC: 786776024371
Sign In or Register to view pricing and more.
Non-Metallic, 1-Gang, Power Box, Size: 4-3/4" Length, 3" Width, 1-3/4" Depth, PVC, Ivory

Overview

Non-Metallic, 1-Gang, Power Box, Size: 4-3/4" Length, 3" Width, 1-3/4" Depth, PVC, Ivory
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776024371, PSB1V

Specifications

Length: 4 3/4 in
Width: 3 in
Color: Ivory
Depth: 1 3/4 in
Length: 4 3/4 in
Color: Ivory
Width: 3 in
Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)