Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, Gray

Item #: 203216
Cat #: 2095-TRWRGRY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, Gray20 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI. Wallplate Sold Separately - Black.

Overview

Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, Gray20 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI. Wallplate Sold Separately - Black.
Also known as: 2095-TRWRGRY

Specifications

Volts AC: 120
Color: Gray
Type: Tamper-Resistant, Feed Through, Decora, Weather Resistant
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Type: Tamper-Resistant, Feed Through, Decora, Weather Resistant
NEMA Configuration: 5-20R
Color: Gray
Amps: 20

Customer Reviews

No reviews for this product
(0)