Self-Locking Pipe Clamp, 1.094", Nylon

Item #: 203246

Cat #: CLIC-25

UPC:

to view pricing and more.
Documents & Guides
Nylon Pipe Clamp, CLIC, Self-Locking, One-Piece, .1.094" Max. Diameter, 187 lbs Static Load.

Overview

Nylon Pipe Clamp, CLIC, Self-Locking, One-Piece, .1.094" Max. Diameter, 187 lbs Static Load.
Also known as: CLIC-25

Specifications

Diameter: 1.094 in
Material: Nylon
Diameter: 1.094 in
Material: Nylon