Breaker, 15A, 1P, 120VAC, 10 kAIC, Type MP

Item #: 203262

Cat #: MP115

UPC: 040892518887

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type MP Circuit Breaker, 10 kAIC, 120 Volt AC

Overview

15 Amp, 1-Pole, Type MP Circuit Breaker, 10 kAIC, 120 Volt AC
Also known as: 040892518887, MP115

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Volts AC: 120/240
Interrupt Rating AC: 10 kA