Semiconductor Heater, 10W, 110/120V AC/DC, Black, Plastic

Item #: 20329

Cat #: DAH101

UPC: 783510706104

to view pricing and more.
Semiconductor Heater, 10 Watt, 110/120 Volt AC/DC, Color: Black, Plastic Housing

Overview

Semiconductor Heater, 10 Watt, 110/120 Volt AC/DC, Color: Black, Plastic Housing

Protect electronic, pneumatic, hydraulic and mechanical equipment from low temperatures, condensation and corrosion with this heater, which maintains a stable enclosure temperature.

Also known as: 783510706104, DAH101

Features & Benefits

  • PTC (Positive Temperature Coefficient) heating element
  • Mounting clip for 35-mm DIN rails EN 50022

Specifications

Width: 2 in
Wattage: 10
Color: Black
Depth: 1 in
Height: 1.570 in
Material: Aluminum
Finish: Anodized
Width: 2 in
Color: Black
Height: 1.570 in
Finish: Anodized
Wattage: 10
Depth: 1 in
Material: Aluminum