Breaker, 30A, 1P, 120VAC, 10 kAIC, Type MP

Item #: 203299
Cat #: MP130
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, Type MP Circuit Breaker, 10 kAIC, 120 Volt AC

Overview

30 Amp, 1-Pole, Type MP Circuit Breaker, 10 kAIC, 120 Volt AC
Also known as: MP130

Specifications

Volts AC: 120
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120
Amps: 30
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)