500 Watt R40 Reflector Flood, Frost

Item #: 203305
Cat #: 500R/3/FL/2S-130V-24/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 442/500W, 120/130V, Bulb: R40, Base: Medium Screw (E26), Lumens: 6120, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14430-3* Commonly used in Swimming Pool Applications.

Overview

Incandescent Reflector Lamp, 442/500W, 120/130V, Bulb: R40, Base: Medium Screw (E26), Lumens: 6120, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14430-3* Commonly used in Swimming Pool Applications.
Also known as: 500R/3/FL/2S-130V-24/1

Specifications

Lumens: 6120
Base: Medium Screw (E26)
Wattage: 500
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120
Light Technology: Incandescent
Lumens: 6120
Wattage: 500
Shape: R40 (Blown Reflector)
Volts AC Range: 130, 120
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)