3" PVC 90° Elbow, 36" Radius, DB-120, Gray

Item #: 2033053

Cat #: PH9FL

UPC: 034481218784

to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray
Also known as: 034481218784, PH9FL

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Type: DB-120
Diameter: 3 in
Material: PVC
Sweep Radius: 36 in
Color: Gray
Angle: 90°
Type: DB-120