Thermostat Wire, Type CL2, 20/5 AWG, Brown, 500'

Item #: 203313

Cat #: 552050407

UPC: 029892352110

to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2, 20/5 AWG, Brown, 500', BaroStat

Overview

Thermostat Wire, Type CL2, 20/5 AWG, Brown, 500', BaroStat
Also known as: 029892352110, 552050407

Specifications

Conductors: 5
Color: Brown
Length: 500 ft
Volts AC: 150
Material: Copper
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Conductors: 5
Length: 500 ft
Material: Copper
Jacket: PP (Polypropylene)
Color: Brown
Volts AC: 150
Gauge: 20 AWG