REXEL logo

Circuit Breaker, Plug-In, 20A, 120/240V

Item #: 203352
Cat #: MP220
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Plug-In, 20A, 120/240V

Overview

Circuit Breaker, Plug-In, 20A, 120/240V
Also known as: MP220

Specifications

Poles: 2
Amps: 20
Family / Style: MH
Volts AC: 120/240
Interrupt Rating AC: 10kA
Poles: 2
Family / Style: MH
Interrupt Rating AC: 10kA
Amps: 20
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)