Dual Dimmer/Timer Switch, Maestro, Light Almond

Item #: 203362

Cat #: MA-L3T251-LA

UPC: 027557289719

to view pricing and more.
Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottom: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Color: Light Almond.

Overview

Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottom: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Color: Light Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557289719, MA-L3T251-LA

Specifications

Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Wattage: 300
Poles: 1
Mounting: Knuckle
Amps: 2.500
Color: Light Almond
Family / Style: Maestro
Wattage: 300
Mounting: Knuckle
Volts AC: 120
Type: Combo, Decorator
Poles: 1
Amps: 2.500