STARTER-FVNR,SZ0,3PH,N1,120/240V

Item #: 203389

Cat #: 14CP32BA81

UPC: 783087011526

to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 0, Three phase full voltage, Amb. compensate bimetal OLR, Contactor amp rating 18A, 110 120/220 240VAC 60Hz coil, Non-combination type, Enclosure type 1, Indoor general purpose use

Overview

Non-reversing motor starter, Size 0, Three phase full voltage, Amb. compensate bimetal OLR, Contactor amp rating 18A, 110 120/220 240VAC 60Hz coil, Non-combination type, Enclosure type 1, Indoor general purpose use
Also known as: 783087011526, 14CP32BA81

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Amps: 18
IP/NEMA Rating: NEMA 1
Phase: 3
Type: NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Poles: 3
Amps: 18