Incandescent Lamp, BA9-1/2, 60W, 120V, Clear

Item #: 203391
Cat #: BC60BA9-1/2/CL/LL-6/2-TP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, BA9-1/2, 60W, 120V, ClearIncandescent Lamp, 60 Watt, 120 Volt, Bulb: BA9-1/2 (Bent Tip), Base: Medium Screw (E26), Lumens: 550, Lamp Finish: Clear, Rated Average Life: 2000 Hours

Overview

Incandescent Lamp, BA9-1/2, 60W, 120V, ClearIncandescent Lamp, 60 Watt, 120 Volt, Bulb: BA9-1/2 (Bent Tip), Base: Medium Screw (E26), Lumens: 550, Lamp Finish: Clear, Rated Average Life: 2000 Hours
Also known as: BC60BA9-1/2/CL/LL-6/2-TP

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Lumens: 550
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: BA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)