25 Watt MasterColor Integrated Metal Halide Bulb

Item #: 203398
Cat #: CDM-I-25/PAR38/FL/3K-6PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Integrated Reflector Lamp, 25W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1450, CRI: 87, Color Temp: 3000K, Beam Angle: 25°. *Philips Part # 14478-2* ***Includes: Ballast integrated on the Neck of the Lamp*** ### PHILIPS NO LONGER MAKES ### NO SUB OFFERED ###

Overview

Metal Halide, Integrated Reflector Lamp, 25W, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1450, CRI: 87, Color Temp: 3000K, Beam Angle: 25°. *Philips Part # 14478-2* ***Includes: Ballast integrated on the Neck of the Lamp*** ### PHILIPS NO LONGER MAKES ### NO SUB OFFERED ###
Also known as: CDM-I-25/PAR38/FL/3K-6PK

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Shape: PAR38 (Sealed Beam)
Lumens: 1450
Light Technology: HID
Angle: 25°
Color Rendering Index (CRI): 87
Base: Medium Screw (E26)
Wattage: 25
Lumens: 1450
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)