REXEL logo

Circuit Breaker, Plug-In, 2P, 30A, 120/240

Item #: 203414
Cat #: MP230
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker 30a 2p 120/240v 10k Mp-t

Overview

Breaker 30a 2p 120/240v 10k Mp-t
Also known as: MP230

Specifications

Poles: 2
Family / Style: MH
Volts AC: 120/240
Amps: 30
Interrupt Rating AC: 10kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10kA
Family / Style: MH
Amps: 30

Customer Reviews

No reviews for this product
(0)