This product has been discontinued.

Switch/Outlet Box, 2-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Item #: 203415
Cat #: 1032-C
UPC: 786358560341
to view pricing and more.
Documents & Guides
Switch/Outlet Box, 2-Gang, Depth: 2-11/16", Nail-On, Non-Metallic2-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 2-11/16". Cubic Inches: 27.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Overview
Switch/Outlet Box, 2-Gang, Depth: 2-11/16", Nail-On, Non-Metallic2-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 2-11/16". Cubic Inches: 27.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Also known as: 786358560341, 1032-C
Specifications
| Material: | Phenolic |
| Color: | Brown |
| Gangs: | 2 |
| Mounting: | Clamp, Nail On |
| Depth: | 2 11/16 in |
| Cubic Inches: | 27.500 in³ |
| Material: | Phenolic |
| Gangs: | 2 |
| Depth: | 2 11/16 in |
| Color: | Brown |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 27.500 in³ |