Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 40W, 120-277V

Item #: 2034307
Cat #: EC5T540JUNV1
UPC: 027557580755
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 Twin Tube 1lamp, ballast factor of 1.00, J-can 40W/120/277V
Also known as: 027557580755, EC5T540JUNV1

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Wattage: 40
Color: White
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, Rapid Start, Electronic
Wattage: 40
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Shape: T5 (Tubular)
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)