Wallpack, LED, 13W, 120-277V, White

Item #: 203445

Cat #: GSM7W

UPC:

to view pricing and more.
Documents & Guides
Wallpack, LED, 13 Watt, 120-277 Volt, White, Width: 7-1/2 in, 4100K

Overview

Wallpack, LED, 13 Watt, 120-277 Volt, White, Width: 7-1/2 in, 4100K
Also known as: GSM7W

Specifications

Color Temperature: 4100 (Cool White)
Type: Wallpack
Wattage: 13
Color: White
Diameter: 7 1/2 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Wattage: 13
Diameter: 7 1/2 in
Volts AC Range: 120 - 277
Type: Wallpack
Color: White
Light Technology: LED