Power Supply Cord, Type SJEO, 14/3 AWG, 6'

Item #: 203452

Cat #: 9857SW0008

UPC: 029892098575

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply Cord, Type SJEO, 14/3 AWG, Copper, Black, 6 Foot, NEMA 5-15P

Overview

Power Supply Cord, Type SJEO, 14/3 AWG, Copper, Black, 6 Foot, NEMA 5-15P
Also known as: 029892098575, 9857SW0008

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Color: Black
Gauge: 14
Length: 6 ft
Standards: California Proposition 65
NEMA Configuration: 5-15P
Volts AC: 120
Gauge: 14
Standards: California Proposition 65
Conductors: 3
Color: Black
Length: 6 ft

Customer Reviews

No reviews for this product
(0)