Circuit Breaker, Plug-In, 2P, 50A, 120/240

Item #: 203466

Cat #: MP250

UPC: 040892518986

Sign In or Register to view pricing and more.
Documents & Guides
Breaker 50a 2p 120/240v 10k Mp-t

Overview

Breaker 50a 2p 120/240v 10k Mp-t
Also known as: 040892518986, MP250

Specifications

Poles: 2
Family / Style: MH
Volts AC: 120/240
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Family / Style: MH
Amps: 50