Toggle Wallplate, 3-Gang, Nylon, Black, Midway

Item #: 20348

Cat #: PJ3-E

UPC: 078477955871

to view pricing and more.
Documents & Guides
3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.

Overview

3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.

3-Gang Toggle Switch Wallplate, Midway Size, Black

Also known as: 078477955871, PJ3-E

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 3
Mounting: Device
Color: Black
Material: Thermoplastic, Nylon
Size: Midway
Gangs: 3
Color: Black
Type: Toggle Switch
Mounting: Device
Material: Thermoplastic, Nylon