14/3 SEOOW Cord, Black, 1000'

Item #: 203482

Cat #: 223270608

UPC: 029892225209

to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 14/3 AWG, Plastic Flexible Cord, Black, 1000 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 14/3 AWG, Plastic Flexible Cord, Black, 1000 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892225209, 223270608

Specifications

Conductors: 3
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 14 AWG
Jacket: TPE
Material: Copper
Volts AC: 600