90 Watt Bulb PAR38 Halogen Flood

Item #: 203515

Cat #: 90PAR38/HAL/WFL40-120V-12PK

UPC: 046677144876

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 90W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1350, Color Temperature: 2900K, Beam Angle: 40°, Rated Average Life: 3,000 Hrs. *Philips Part # 14487-3*

Overview

Halogen Reflector Lamp, 90W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1350, Color Temperature: 2900K, Beam Angle: 40°, Rated Average Life: 3,000 Hrs. *Philips Part # 14487-3*
Also known as: 046677144876, 90PAR38/HAL/WFL40-120V-12PK

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Wattage: 90
Lumens: 1350
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 40°
Color Temperature: 2900 (Warm White)
Base: Medium Screw Skirted (E26sk)
Wattage: 90
Shape: PAR38 (Sealed Beam)
Angle: 40°
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1350
Light Technology: Halogen