Duplex Receptacle, 20A, 250V, White, 6-20R

Item #: 203537

Cat #: 5862-W

UPC: 785007998405

to view pricing and more.
Documents & Guides
Duplex Receptacle, Hard Use Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Grounding, Back and Side Wired, White.

Overview

Duplex Receptacle, Hard Use Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Grounding, Back and Side Wired, White.
Also known as: 785007998405, 5862-W

Specifications

Amps: 20
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Amps: 20
Material: Nylon
NEMA Configuration: 6-20R
Color: White
Mounting: Wall